2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 17.7, 25
- BTU:
- 23600
- CEC Compliant:
- For Sale in CA
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Height:
- 28-2/5 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 31-1/5 in