30K PURON DLS OUTDR M/ZONE H/P
30K PURON DLS OUTDR M/ZONE H/P
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU Cooling Rating:
- 30000 Btu/h
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Outdoor
- Refrigerant:
- R-410A
- SEER2:
- 23.9
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2.5 Ton
- Type:
- C38MGHBQ30DA3
- Volts:
- 208/230V
- Zones:
- 4