48K PURON DLS OUTDR M/ZONE H/P

You last purchased this on
 
Bryant

48K PURON DLS OUTDR M/ZONE H/P

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

48K PURON DLS OUTDR M/ZONE H/P

  • Fast #
  • Part #C38MGRBQ48EA3
  • Item #10259237
  • Manufacturer Part #38MGRBQ48EA3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BTU Cooling Rating:
48000 Btu/h
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Indoor Outdoor:
Outdoor
Refrigerant:
R-410A
SEER2:
23.9
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
Type:
C38MGRBQ48EA3
Volts:
208/230V
Zones:
5