1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
Bryant

1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

1/4 hp 1100 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #BHB39GQ230
  • Item #7524684
  • Manufacturer Part #HB39GQ230
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
1.45
Horsepower:
1/4 hp
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Motor
RPM:
1100
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V