Legacy™ 19 in. 2 Ton Upflow Aluminum Fin Coil for Air Handler

Part #BFFMANP024000  |  Item #7524771  |  Manufacturer Part #FFMANP024000

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 24000

Coating: Pre-Painted

Coil Type: Aluminum Fin

Collection: Legacy™

Configuration: Upflow

Height: 39-1/2 in

Length: 22 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 19 in