Legacy™ 21-1/8 in. 3.5 Ton Multi-Position Aluminum Fin Coil for Air Handler

Part #BFB4CNP042L00  |  Item #7524651  |  Manufacturer Part #FB4CNP042L00

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 42000

CFM: 1400

Coating: Pre-Painted

Coil Type: Aluminum Fin

Collection: Legacy™

Configuration: Multi

Height: 49-5/8 in

Length: 22-1/16 in

Liquid Line OD : 3/8 in

MBH: 42

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 3.5 Tons

UL Listed: No

Volts: 208/230V

Width: 21-1/8 in