Bryant-Carrier
Legacy™ 21-1/8 in. 3.5 Ton Multi-Position Aluminum Fin Coil for Air Handler
Part #BFX4DNF043L00 | Item #7524457 | Manufacturer Part #FX4DNF043L00
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Application: Air Handler
BTU: 42000
CFM: 1400
Coating: Pre-Painted
Coil Type: Aluminum Fin
Collection: Legacy™
Configuration: Multi
Height: 49-5/8 in
Length: 22-1/16 in
Liquid Line OD : 3/8 in
MBH: 42
Material: Galvanized Steel
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
Suction Line OD : 7/8 in
Tonnage: 3.5 Tons
UL Listed: No
Volts: 208/230V
Width: 21-1/8 in