Legacy™ 24-11/16 in. 3 Ton Multi-Position Aluminum Fin Coil for Air Handler

Part #BFB4CNF036T00  |  Item #7524503  |  Manufacturer Part #FB4CNF036T00

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 36000

CFM: 1200

Coating: Pre-Painted

Coil Type: Aluminum Fin

Collection: Legacy™

Configuration: Multi

Depth: 22-1/16 in

Height: 49-5/8 in

Length: 17-5/8 in

Liquid Line OD : 3/8 in

MBH: 36

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Width: 24-11/16 in