Legacy™ 24-11/16 in. 5 Ton Multi-Position Aluminum Fin Coil for Air Handler

Part #BFB4CNP061L00  |  Item #7524595  |  Manufacturer Part #FB4CNP061L00

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 60000

CFM: 2000

Coating: Pre-Painted

Coil Type: Aluminum Fin

Collection: Legacy™

Configuration: Multi

Height: 59-3/16 in

Length: 22-1/16 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Width: 24-11/16 in