Legacy™ 2.5 Ton 13 SEER 1/12 hp Single-Stage R-410A 208/230V 1-Phase Air Conditioner

Part #B113ANA030000  |  Item #2838967  |  Manufacturer Part #113ANA030000

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 25

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Blower Type: Direct Drive

CFM: 2218

Collection: Legacy™

Compressor Type: Scroll

Condensing: Yes

Decibel Rating dB : 75 dB

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 28-11/16 in

Horsepower: 1/12 hp

ISO Specifications: [ISO 9001, ISO 2000]

Length: 23-1/8 in

Liquid Line OD : 3/8 in

Max CFM: 2218

Max Fuse Size: 25

Phase: Single Phase

RPM: 1100

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Touch Screen: No

UL Listed: Yes

Volts: 208/230V

Weight: 111

Width: 23-1/8 in