3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Legacy™ 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 30
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3223 ft3/min
- Coating:
- Galvanized
- Collection:
- Legacy™
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Decibel Rating (dB):
- 76 dB
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 28-5/16 in
- Horsepower:
- 1/12 hp
- ISO:
- ISO 9001:2000
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Max CFM:
- 3223 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 450 psig
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 165 lb
- Width:
- 35 in