Legacy™ 14-5/16 in. 1.5 Ton Multi-Position Aluminum Fin Coil for Air Handler

Part #BFB4CNFL00  |  Manufacturer Part #FB4CNF018L00

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 18000

CFM: 600

Coating: Pre-Painted

Coil Type: Aluminum Fin

Collection: Legacy™

Configuration: Multi

Height: 42-11/16 in

Length: 22-1/16 in

Liquid Line OD : 3/8 in

MBH: 18

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 14-5/16 in