0 items

Bryant-Carrier Legacy™ Multi-Position Aluminum Fin Coil for Air Handler

BFX4DNFL00

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
BTU
24000
CFM
800
Coating
Pre-Painted
Collection
Legacy™
Configuration
Multi
Depth
22-1/16 in
Height
49-5/8 in
Length
22-1/16 in
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday