Bryant-Carrier

PH4Z 4 Tons 14 SEER R-410A Packaged Heat Pump

Part #BPH4ZNA048000TP  |  Manufacturer Part #PH4ZNA048000-TP

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 108

BTU Cooling Rating: 46500 Btu/h

CEC Compliant: Not for Sale in CA

Coil Type: Tin Plated

Collection: PH4Z

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 75.6 dB

Depth: 32 in

EER: 11.5

Energy Star Compliant: No

HSPF: 8

Height: 42-3/25 in

Horsepower: 3/4 hp

MBH: 46.5

Max CFM: 1600

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Width: 51 in