Puron® 1.5 Ton Multi-Position Air Handler

Part #BFX4DNF019L00  |  Item #7541743  |  Manufacturer Part #FX4DNF019L00

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU Cooling Rating: 60000 Btu/h

CFM: 688

Collection: Puron®

Configuration: Multi

Depth: 22-1/16 in

Energy Star Compliant: No

Height: 49-5/8 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15.5

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

Volts: 208/230V

Width: 17-5/8 in