3 Ton Heat Pump 208/230V Single Phase R-410A

You last purchased this on
 
Bryant

Evolution™ 3 Ton Heat Pump 208/230V Single Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

Evolution™ 3 Ton Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #B288BNV036
  • Item #10263668
  • Manufacturer Part #288BNV036000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enjoy cool, summer comfort with up to 18.5 SEER2/up to 12.5 EER2 efficiency
  • Take advantage of efficient electric heating well into the winter months with up to 11 HSPF efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Senses operating conditions and adjusts to enhance system reliability
  • Exceptionally quiet operation in low speeds down to 55 decibels
  • Soft start and smooth ramp up to operating speeds
  • 5 stages of variable-speed operation with longer, lower stage cycles to give you more energy savings and better temperature management
  • Optimal dehumidification capability with the Evolution Connex™ control
  • Bryant's smallest ducted, variable-speed heat pump can fit discreetly into your landscape
  • Excellent performance with zoned systems
  • Requires Certification

Specifications

AMP:
1.2, 1.32, 18.3
Application:
Residential
BTU:
36000
BTU Cooling Rating:
31800 Btu/h
BTU Heat Rating:
22400 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2500 ft3/min
Collection:
Evolution™
Compressor Type:
Variable Speed
Decibel Rating (dB):
72 dB
Depth:
23-1/8 in
EER:
10.5
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10.5
Height:
38-1/2 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
17.5
Sound Blanket:
Yes
Stages:
Variable
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
23-1/8 in