96.10% AFUE 100000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Two-Stage Furnace

You last purchased this on
 
Bryant

Evolution® 96.10% AFUE 100000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Two-Stage Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

Evolution® 96.10% AFUE 100000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Two-Stage Furnace

  • Fast #
  • Part #B986TC66100C21
  • Item #10277253
  • Manufacturer Part #986TC66100C21
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manage your utility costs with high-efficiency comfort: Up to 96.7% AFUE
  • Enjoy the ultra-quiet performance and even-temperature comfort of variable speed air delivery
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Insulated cabinet for quieter operation
  • Perfect Humidity™ technology removes more moisture than a standard furnace during cooling operation (when installed with a matched air conditioner or heat pump)
  • Fan On Plus™ technology lets you choose between four speeds of continuous fan operation with a compatible control
  • Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
  • Two-stage operation allows longer, more consistent heating cycles on low stage for savings and comfort
  • Lifetime limited warranty on heat exchanger upon timely registration
  • External filter cabinet makes filter changes easier
  • Requires Certification

Specifications

AFUE:
96.10 %
AMP:
12, 12.8, 31
ANSI:
ANSI Z21.47
BTU:
100000
BTU Heat Rating:
97000 Btu/h
Blower Type:
ECM Variable Speed
CEC Compliant:
For Sale in CA
CFM:
1575 ft3/min
CSA Certified:
CSA 2.3
Collection:
Evolution®
Communicating:
Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal, Multi-Position, Upflow
Depth:
30 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Aluminized Steel
Height:
35 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface Ignition
MBH:
100
Max Fuse Size:
20
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Stages:
Two Stage
Temperature Range:
45 to 75 Deg F (25 to 42 Deg C)
Vent Type:
Direct Vent
Volts:
115V
Width:
21 in