3.5 Ton 15.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Legacy™ 3.5 Ton 15.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enjoy cool summer comfort with up to 16 SEER2 & up to 13.5 EER2 efficiency
- Quiet performance with sound as low as 73 dB
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Environmentally-sound Puron® refrigerant
- 10-year parts limited warranty upon registration
- DuraGuard™ protection system
- Enjoy energy savings, remote access capability and in-depth energy reporting with the ecobee smart thermostat by Bryant
Specifications
- AMP:
- 1.4, 110.2, 17.7, 23.5
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4100 ft3/min
- Collection:
- Legacy™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Height:
- 42-5/16 in
- Horsepower:
- 1/4 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 181 lb