3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Payne® 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 22.3, 40
- BTU:
- 42000
- CEC Compliant:
- For Sale in CA
- Collection:
- Payne®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Height:
- 40-3/5 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 32-2/10 in