2.5 Ton Downflow and Upflow Aluminum V Coil
Preferred™ 2.5 Ton Downflow and Upflow Aluminum V Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puron® refrigerant
- Thermostatic expansion valve metering device
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Corrosion-resistant drain pan drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
- 10-year parts limited warranty upon registration
- All aluminum coil for corrosion-resistance
- Upflow and downflow applications
Specifications
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 750 ft3/min
- Coil Type:
- V
- Collection:
- Preferred™
- Configuration:
- Downflow, Upflow
- ETL Listed:
- No
- Height:
- 19-43/100 in
- Length:
- 20-31/50 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1250 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 31.2 lb
- Width:
- 17-1/2 in