BSH Home Appliances Corporation

800 Series 35-5/8 in. 20.8 cf Freestanding French Door Refrigerator in Black Stainless

Part #BB36CT80SNB  |  Manufacturer Part #B36CT80SNB

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 20.8 cu ft

Collection: 800 Series

Color Finish: Black Stainless

Color Finish Category: Blacks

Control Type: Touch

Depth: 31-1/8 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6 cu ft

Green: [Yes, Energy Star]

Handle Type: Bar

Height: 72 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.8 cu ft

Refrigerator Type: [Counter Depth, French Door]

Smart Home Compatibility: Home Connect

Smart Home Enabled: Yes

Type: BB36CT80SNB

UL Listed: Yes

Volts: 115V

Weight: 350

Width: 35-5/8 in