Buckeye Fire Equipment 21 in. 10 lbs. Pressure Fire Extinguisher Hand Held

B11340

Capacity

10 lbs
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
10 lbs
Color Finish
Red
Height
21 in
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday