Buderus Hydronic Systems

Buderus Residential Oil Boiler 95 MBH Oil

Part #BG115WS4  |  Manufacturer Part #G115WS/4

Input MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aquastat not included
  • Corrosion resistance
  • Full swing burner door for excellent serviceability
  • Net I=B=R Capacity: 95000 BTU
  • DOE Heating Capacity: 109000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Lifetime Year
  • Maximum Altitude: 2000 Feet

Specifications

AFUE: 86.80

Application: Residential

BTU: 98000

Boiler Type: Oil

Capacity: 10.8 gal

Collection: Buderus

Depth: 28-17/25 in

Energy Star Compliant: Yes

Flow Rate: 0.9 gph

Flue Size: 5

Green: Energy Star, Yes

Height: 34-1/2 in

Input MBH : 95 MBH

Installation Type: Floor Mount

Length: 28-5/8 in

Material: Cast Iron

Origin: Global

Phase: Single Phase

Power Source: Oil

Return Pipe Connection: 1 in

Stages: Single

Supply Pipe Connection: 1-1/4 in

Vent Type: Chimney Vent

Volts: 120V

Width: 23-17/25 in