0 items

Buffalo Industries 16 x 16 in. 18 lbs. Microfiber Cleaning Cloth

BUF64003

Size

18 lbs

$17.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clean and polish with or without chemicals
  • Machine washable
  • Ultra absorbent, super gentle, premium material
  • Ultra-fine fibers act like dirt magnets to clean and polish fine finishes, glass, polished and plated metals, lenses, electronics, appliances, and furniture

SPECIFICATIONS

Application
Cleaning, Polishing, Wiping
Color Finish
Blue
Length
16 in
Material
Microfiber
Size
18 lbs
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday