0 items

Buffalo Industries 24 x 16 in. 25 lbs. Terry Cloth Towel Box in White

BUF10950

Size

25 lb

$120.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be used around the auto, home and garage
  • Fully hemmed
  • Machine washable
  • Very absorbent and ideal for all-purpose cleaning, polishing and detailing

SPECIFICATIONS

Application
Auto, Garage, Home
Color Finish
White
Length
16 in
Material
Cotton
Size
25 lb
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday