24 x 24 in. 25 lbs. Terry Cloth Towel Bag in White
24 x 24 in. 25 lbs. Terry Cloth Towel Bag in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used around the auto, home and garage
- Machine washable
- Very absorbent half bath towel and ideal for all-purpose cleaning, polishing and detailing
- Fully hemmed
Specifications
- Application:
- Janitorial, Restaurants, Marine, Industrial, Automotive, Household
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 12 in
- Length:
- 14-1/2 in
- Material:
- Cotton
- Product Type:
- Towel, Terry Towel, Cloth
- Size:
- 25 lb
- Weight:
- 25 lb
- Width:
- 20-1/2 in