25 lb. Bag of Multi-Color T-Shirt Rags
25 lb. Bag of Multi-Color T-Shirt Rags
Frequently Purchased Together
Product Details
- Economical wiper suitable for almost all rag needs
- More durable than paper
- Colored knit t-shirt material
- Staining & varnishing
- General cleaning
- Paint spills & cleanup
- Washable & economical
- Cut in usable-sized pieces
- Polishing & dusting
Documents
Specifications
- Application:
- Automotive, Construction, Dusting, General Cleaning, Polishing, Staining, Varnishes
- Color Finish Name:
- Multi-color
- Height:
- 12 in
- Length:
- 20 in
- Material:
- Cotton
- Product Type:
- Rags Bag
- Size:
- 25 lb
- Weight:
- 25 lb
- Width:
- 16-1/2 in