Buffalo Industries
25 lbs. Terry Cloth Towel Gold Stripes Box
Part #BUF60282 | Item #5057725 | Manufacturer Part #60282
$
131.01
EACH
Size:
25 lbProduct Details
- Low-linting
- Highly absorbent
- Machine washable
- Cost effective for heavy-duty cleaning and polishing
- Fully hemmed
Specifications
Application: [Wiping, Cleaning, Polishing]
Color Finish: White
Material: Cotton
Product Type: [Towel, Terry Towel, Cloth]
Size: 25 lb