Buffalo Industries Shoe Cover Booties in Blue

BUF68402

Manufacturer Part #: 68402

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lightweight, durable spun fiber material offers a reliable protective covering for shoes and boots
  • Low-profile, extra large cover to fit up to size 18 work boot
  • Elastic top and bottom for secure fit for protective dirt barrier
  • Package quantity: 50 pairs per box

SPECIFICATIONS

Application
Industrial, Maintenance and Repair, Marine, Paint
Height
11-1/2 in
Package Quantity
50 Pairs
Type
Protective Clothing
Weight
11
Width
25-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday