Buffalo Industries Whirlpool Shoe Cover Booties in Green

BUF68404

Manufacturer Part #: 68404

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-duty, professional water barrier in flooded situations
  • Low-profile, extra large cover to fit up to size 18 work boot
  • Elastic top for secure fit
  • Package quantity: 40 pairs per box
  • Waterproof

SPECIFICATIONS

Application
Industrial, Maintenance and Repair, Marine, Paint
Height
14 in
Package Quantity
40 Pairs
Type
Protective Clothing
Weight
10
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday