Rubber Shoe and Boot Cover (Pack of 10)

You last purchased this on
 
Buffalo Industries

Economy Rubber Shoe and Boot Cover (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Buffalo Industries

Economy Rubber Shoe and Boot Cover (Pack of 10)

  • Fast #
  • Part #BUF68401
  • Item #8011289
  • Manufacturer Part #68401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low-profile.
  • Extra large size to fit oversize 18 work boots.
  • Lightweight, durable spun fiber material offers a reliable protective covering.
  • Elastic top and bottom for a secure fit.
  • Requires Certification

Specifications

Application:
Industrial, Marine, Offshore MRO, Paint
Collection:
Economy
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Gender:
Unisex
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 10
Product Type:
Shoe and Boot Cover
Shoe Size:
XL
Size:
18