1/2 - 1-1/4 in. Stainless Steel Hose Clamp

You last purchased this on
 
Bugler Sales Corporation

68 Series 1/2 - 1-1/4 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bugler Sales Corporation

68 Series 1/2 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #BB42212
  • Item #7840977
  • Manufacturer Part #B42212
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
68 Series
Fits Pipe Size:
1/2 in - 1-1/4 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hose Clamp
Size:
#12