4-1/2 - 6 in. Stainless Steel Hose Clamp

You last purchased this on
 
Bugler Sales Corporation

68 Series 4-1/2 - 6 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bugler Sales Corporation

68 Series 4-1/2 - 6 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #B42288
  • Item #7840973
  • Manufacturer Part #42288
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
68 Series
Fits Pipe Size:
4-1/2 in - 6 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hose Clamp
Size:
#88