Builder Builder Kit Chime with Junction Box Transformer in White

Part #NBK142LWH  |  Manufacturer Part #BK142LWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CE Approved: No

Collection: Builder

Color Finish: White

Color Finish Category: Whites

Depth: 1-5/8 in

Height: 4-9/25 in

Width: 6-73/100 in