0 items

Builder's Best 8 ft. Uncompress Vent Pipe

B1107

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Non-insulated supply/return flexible aluminum air duct

SPECIFICATIONS

Diameter
3 in
Length
8 ft
Material
Aluminum
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday