5 in. 2-Button Light Chime Kit in Bronze

You last purchased this on
 
Craftmade

Builder 5 in. 2-Button Light Chime Kit in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Builder 5 in. 2-Button Light Chime Kit in Bronze

  • Fast #
  • Part #CC102LBZ
  • Item #3635676
  • Manufacturer Part #C102L-BZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 Year Warranty
  • Kit includes 2 black buttons
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CE Approved:
No
Collection:
Builder
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
2-1/4 in
Diameter:
7 in
Dimmable:
No
Energy Star Compliant:
No
Height:
5 in
Indoor Outdoor:
Indoor
Origin:
Global
Power Source:
Hardwired
Product Type:
Chime Kit
Smart Home Enabled:
No
Volts:
16V
Weight:
1.87 lb
Width:
7 in