4 x 5-1/2 in. White Louvered Hood

You last purchased this on
 
Builder's Best

4 x 5-1/2 in. White Louvered Hood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Builder's Best

4 x 5-1/2 in. White Louvered Hood

  • Fast #
  • Part #B110812
  • Item #3168849
  • Manufacturer Part #110812
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low profile plastic hood for eaves and walls with 1/4" fixed louver grid and 3" male collar
  • Requires Certification

Documents


Specifications

Application:
Venting
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Height:
3-3/4 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 12
UL Listed:
No
Vent Duct Shape:
Square
Width:
5-1/2 in