Builder's Best
4 in. Plastic Premium Vent Exhaust in White
Part #B111858 | Item #7523581 | Manufacturer Part #111858
Call for Pricing
EACH
Diameter:
4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- One piece design
- Made from UV stabilized polymer resin
- Back draft flapper
- No leaky seams
Documents
Specifications
Color Finish: White
Diameter: 4 in
Material: [Plastic, Resin]