4 in. x 50 ft. Silver Uninsulated Flexible Air Duct
4 in. x 50 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-ply design of metalized polyester and aluminum/polyester laminate
- UL Listed: UL 181 Class 1 air connector label on foil
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Insulated:
- No
- Length:
- 50 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round