Builder's Best 4 in. x 8 ft. Polyester Flexible Air Duct

B110220

Diameter

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Multi-ply design of metalized polyester and aluminum/polyester laminate
  • UL Listed: UL 181 Class 1 air connector label on foil

SPECIFICATIONS

Diameter
4 in
Duct Shape
Round
Inside Diameter
4 in
Length
8 ft
Material
Aluminum, Plastic
Material Type
Polyester
Maximum Airflow
5000
UL Listed
UL 181 Class 1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday