Builder's Choice 60 x 32 in. Drop-In Bathtub with Universal Drain in White

Part #A3760620WH  |  Manufacturer Part #3760620-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic bathing well
  • Sculpted armrests
  • Can be used in undermount application
  • Pre-leveled wood base
  • Slip-resistant floor
  • Universal drain
  • Premium cast acrylic surface
  • Limited 10-year warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Builder's Choice

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 18-7/8 in

Drain Location: Universal

GSA Approved: No

Height: 20-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: No