Bulbrite Industries 20W BR40 Dimmable LED Light Bulb with Medium Base

B772851

Manufacturer Part #: 772851

Watts

20

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Average Life
22.8
Beam Spread
100°
Bulb Type
LED
Dimmable
Yes
ETL Listed
No
Estimated Annual Energy Cost
$2.41
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Lumens
1750
Number Of Hours
25000
Ordering Code
LED20BR40/830/D/2
UL Listed
No
Volts
120V
Watts
20

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday