Bulbrite Industries

2.5W T4 LED Light Bulb with G9 Base

Part #B770550  |  Manufacturer Part #770550

Watts:

2.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: White

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 2-1/10 in

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: T4

Lumens: 250

Number Of Hours: 3000

Ordering Code: LED3G9/WW

UL Listed: No

Volts: 120V

Watt Equivalency: 20

Watts: 2.5