Bulbrite Industries

28W T4 Fluorescent Light Bulb with G5 Base

Part #B585128  |  Manufacturer Part #585128

Watts:

28
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Average Life: 9.1

Bulb Type: Fluorescent

CEC Compliant: Not for Sale in CA

Color Temperature: 4100

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $3.37

Length: 45-4/5 in

Light Bulb Base Type: G5

Light Bulb Shape Code: T4

Lumens: 2800

Number Of Hours: 10000

UL Listed: No

Watts: 28