Bulbrite Industries

60W BT56 Incandescent Light Bulb with Medium Base

Part #B137201  |  Manufacturer Part #137201

Watts:

60
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

Color Finish: Antique

Color Temperature: 2200

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 12-17/25 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: BT56

Lumens: 120

Number Of Hours: 3000

Ordering Code: NOS60/BT

UL Listed: No

Volts: 120V

Watts: 60