8W R20 Dimmable LED Light Bulb with Medium Base

Part #B773256  |  Item #7257276  |  Manufacturer Part #773256

Call for Pricing EACH

Watts:

8
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Color Finish: Soft White

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

Length: 4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: R20

Lumens: 550

Number Of Hours: 25000

Ordering Code: LED8R20

UL Listed: Yes

Volts: 120V

Watts: 8

Width: 2-1/2 in