Bulbrite Industries

9.5W A19 Dimmable LED Light Bulb with Medium Base

Part #B774106  |  Manufacturer Part #774106

Watts:

9.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Average Life: 13.7

Bulb Type: LED

Color Finish: Warm White

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: No

Length: 9-23/25 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 750

Number Of Hours: 15000

UL Listed: Yes

Volts: 120V

Watts: 9.5