9W A19 LED Bulb Medium E-26 Base 2700 Kelvin 220 Degree Dimmable 120V in Warm White
This product has been replaced by
Manufacturer Part #LED9A19/P60W/927/J/D/1P
9W A19 LED Bulb Medium E-26 Base 2700 Kelvin 220 Degree Dimmable 120V in Warm White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 220°
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Diameter:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.08
- Green Product:
- Yes, Energy Star
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 88.89
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W