Bulbrite Industries

9W BR30 Dimmable LED Light Bulb with Medium Base (Pack of 4)

Part #B773350  |  Manufacturer Part #773350

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 120°

Bulb Type: LED

Color Finish: Warm White

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: BR30

Lumens: 650

Number Of Hours: 25000

Package Quantity: Pack of 4

UL Listed: No

Volts: 120V

Watts: 9