9W MR16 Dimmable LED Light Bulb with GU5.3 Base

Part #B771326  |  Item #7284076  |  Manufacturer Part #771326

Call for Pricing EACH

Watts:

9

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Average Life: 22.8

Beam Spread: 25°

Bulb Type: LED

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $1.08

Length: 1-97/100 in

Light Bulb Base Type: GU5.3

Light Bulb Shape Code: MR16

Lumens: 670

Number Of Hours: 25000

Ordering Code: LED9MR16NF25/75/830/D

UL Listed: Yes

Volts: 12V

Watts: 9